Beli micrometer measuring tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Insize Three Points Internal Micrometer (Alat Ukur Mikrometer Dalam)Deskripsi:Three Points Internal Micrometer> Ratchet stop> Carbide measuring faces> Supplied with setting rings and extension rods > 6-12 mm : graduation 0.0001mm12-300 mm: graduation 0.005 mm> Optional accessory: setting ring (code 6312)
- Insize Inside Micrometer (Alat Ukur Mikrometer Dalam)Deskripsi:These digital 3-point micrometers are IP-rated for use on shop floors where dust, debris, water, coolant, and other fluids are present and may pose a contamination risk. Select micrometers have SPC output capability.
- Insize Tubular Inside Micrometer (Alat Ukur Mikrometer Dalam)Deskripsi:Tubular Inside Micrometer> Graduation 0.01 mm> Accuracy: (6+L/50) L= maximum measuring length (mm)> Optional accessary : setting ring (code 6312)
- Mitutoyo 368 Series Holtest (2/3 Point Inside Micrometer)atribut:
- Instrument Difference (mm): 0.002 (* When the contact point is on the entire surface.)
- Scale Interval (mm): 0.001
- Dimension C (mm): Two
- Measuring Range (mm) : 2.0-2.5
- TRUSCO Number: 288-3201
- Mitutoyo Analog Inside MicrometerDeskripsi:The Mitutoyo mechanical caliper-type inside micrometer provides the ability to measure inside dimensions with high accuracy using the precision of the Mitutoyo micrometer. Its caliper-type jaws are constructed of hardened tool steel for lasting durability and accuracy. A clamp locks the spindle for easier manual measurement readings. A Vernier scale takes highly accurate measurements.atribut:
- Graduation (mm): 0.01
- Mitutoyo Caliper Type Inside Micrometer (Jangka Sorong)atribut:
- Scale Interval (mm): 0.01
- Minimum display amount (mm): 0.01
- Niigata Seiki (SK) Inside Micrometeratribut:
- Dimension B (mm): 5
- Dimension A (mm): 28
- Minimum Reading (mm): 0.01
- Dimension C (mm): 8
- Dimension D (mm): 18
- Niigata Seiki (SK) Digital Inside MicrometerDeskripsi:Digital Inside Micrometer MCD334-50i. - Measuring inside diameter - Frame: Carbon Steel, Spindle: High Carbon Chrome Steel - With Ratchet Stop - Power Source: SR44 - Range 25-50mm, Resolution 0.001, Max Error 6micron.atribut:
- Dimensions (mm): 176x30x63
- Insize Mikrometer Internal Tiga Titik Seri 3227 (Micrometer Lubang Tiga Titik)atribut:
- Operation Type: Mechanical
- Resolution: 0.0001inch
- Range (inch): 0.35 to 0.425
- Accuracy (inch): +/-0.00016
- Maximum Measurement (inch): 0.425
- Contact Point Material: Steel
- Inside Micrometer Type: 3-Point Inside Micrometer
- Lock Nut Type: Ratchet Stop
- Maximum Measuring Depth (inch): 6.18
- Minimum Measurement (inch): 0.35
- Number of micrometers: 1
- Rod Lengths Included (inch): 4
- Thimble Type: Ratchet
- Mitutoyo Dial Bore Gauges Metric (Pengukur Diameter Dalam)Deskripsi:The Mitutoyo standard type bore gage is available in various ranges (metric and inch) to measure inside bore diameters with accuracy to 2µ/.00008″. The bore gage comes with interchangeable anvils to measure various bore diameters with the same gage. A pendulum guide structure improves sliding the gage for measurements while a two-point contact system detects geometry anomalies such as ovalness and taper.
- KO-KEN Impact Socket 12400Aatribut:
- Outlet Corner: 1/4inch
- Socket Form: 6 corners
- BluePoint Inside Micrometer SetDeskripsi:Inside Micrometer Set, 7pcsMICINSIDE12- Tubular design- Range is 2 to 12inch in .001inch increments- Includes inside micrometer head and a series of coil spring pressure contact rodsatribut:
- Range: 2-12inch
- Mitutoyo Digital Outside MicrometerDeskripsi:The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.atribut:
- Resolution (mm): 0.001
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- SK Inside Micrometeratribut:
- Minimum Display (mm): 0.01
- Constant Pressure Device: Ratchet stop
- Measuring Surface Shape: Caliper type (with cemented carbide alloy chip)
Daftar Harga micrometer measuring tool Terbaru October 2026
| Insize Three Points Internal Micrometer (Alat Ukur Mikrometer Dalam) | Rp6.299.900 |
| Insize Inside Micrometer (Alat Ukur Mikrometer Dalam) | Rp1.499.900 |
| Insize Tubular Inside Micrometer (Alat Ukur Mikrometer Dalam) | Rp1.599.900 |
| Mitutoyo 368 Series Holtest (2/3 Point Inside Micrometer) | Rp31.999.900 |
| Mitutoyo Outside Micrometer Metric | Rp579.900 |
| Mitutoyo Analog Inside Micrometer | Rp3.499.900 |
| Mitutoyo Hole Test | Rp8.699.900 |
| Mitutoyo Caliper Type Inside Micrometer (Jangka Sorong) | Rp9.999.900 |
| Niigata Seiki (SK) Inside Micrometer | Rp3.999.900 |
| Niigata Seiki (SK) Digital Inside Micrometer | Rp3.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20Analog%20Tipe%20Hall/Insize%20Three%20Points%20Internal%20Micrometer%20(Alat%20Ukur%20Mikrometer%20Dalam)/roP102120996-2.jpg)
/r0P102120972-3.jpg)
/P102120989-1.jpg)
%20Analog%20Tipe%20Hall/Mitutoyo%20368%20Series%20Holtest%20(2%2F3%20Point%20Inside%20Micrometer)/8kP103933308-1.jpg)


%20Analog%20Tipe%20Hall/Mitutoyo%20Hole%20Test/ljP104712775-2.jpg)
/epP103934529-1.jpg)
%20Inside%20Micrometer/P102271399-1.jpg)
%20Digital%20Inside%20Micrometer/P102224755-1.jpg)
%20Analog%20Tipe%20Hall/Insize%20Mikrometer%20Internal%20Tiga%20Titik%20Seri%203227%20(Micrometer%20Lubang%20Tiga%20Titik)/6yP105918250-1.jpg)
/l5P106117761-4.jpg)



/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)